Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Wobble Hex Bit 88mmL
- Mfr # 5510
- Zoro # G223584360
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5510
- Zoro #
- G223584360
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Style 5/32 Inch Size 1/4 Inch Hex Shank 88mm Length Precision Drive - 5510 screwdriver bit This wobble-style hex screwdriver bit is built for precise fastening with a 1/4in hex shank and a 5/32in hex bit profile. The wobble design allows slight angular movement to help access fasteners in tight or offset positions while maintaining a secure drive fit. Constructed from high-speed steel and heat treated for strength, it is designed for long-term durability in professional hand tool environments. Size markings are stamped directly on the bit for quick identification and organized storage. Key Benefits 1/4in hex shank provides broad compatibility with precision drive tool holders. 5/32in wobble hex profile helps reach fasteners at slight working angles. 88mm overall length balances added reach with stable, controlled engagement. High-speed steel construction delivers high strength with anti-corrosive properties. Heat-treated for a tough exterior and strong inner core over time. Size is stamped for permanent identification and faster tool organization. SKU 5510 is designed and made for professional technicians who rely on consistent, repeatable performance. With durable materials, clear markings, and a wobble feature for improved access, it supports efficient work while meeting ANSI expectations for quality and fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.