Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 160mmL
- Mfr # 4736
- Zoro # G423584689
product price:Â
$
7.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4736
- Zoro #
- G423584689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 160mm Length Durable Steel Drive - 4736, Hex Screwdriver Bit This 6mm hex screwdriver bit is built around a 1/4in hex shank and a 160mm (6.3in) overall length for added reach while maintaining controlled engagement. It's designed for consistent fit and dependable performance in professional hand tool and bit-driver setups. Constructed from High Speed Steel, the bit focuses on strength, durability, and anti-corrosive properties. Size markings are stamped directly on the tool to support fast identification and cleaner tool organization in busy work environments. Key Benefits 1/4in hex shank fits common bit holders and compatible driver tools. 6mm hex tip supports accurate engagement for consistent fastener control. 160mm overall length provides extra reach without sacrificing handling balance. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Heat-treated for a tough exterior and strong inner core structure. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Engineered for professional technicians and heavy-use environments, this bit emphasizes long-term reliability through material choice and heat treatment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.