Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #2 Philips Screwdriver Bit 30mmL
- Mfr # 1122
- Zoro # G723582620
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1122
- Zoro #
- G723582620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #2 Phillips Drive 30mm Length Durable S2 Steel - 1122 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and control with Phillips screws. It combines a 5/16in hex shank with a #2 Phillips drive in a compact 30mm (1.18in) overall length, making it practical for precise work and tight access. Designed for long-term use, the bit is made from High Speed Steel with anti-corrosive properties. Heat treatment adds a tough exterior with a strong inner core, and permanently stamped sizing supports faster tool organization and identification. Key Benefits 5/16in hex shank and #2 Phillips drive for secure, reliable engagement. 30mm (1.18in) overall length supports controlled work in compact spaces. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior and strong inner core. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 1122 is built to professional-grade expectations for technicians and heavy-use toolkits. With durable materials, clear size identification, and standards compliance, it supports dependable fastening performance while maintaining long service life in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.