7/16in Hex Shank, 7/16in Hex Screwdriver Bit 30mmL
- Mfr # 3138
- Zoro # G023579207
product price:Â
$
3.55
/ea
Sold in multiples of 2 for
$7.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3138
- Zoro #
- G023579207
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/16 Inch Size, 7/16 Inch Hex Shank, 30mm Length, Durable Steel Construction - 3138 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for consistent fit and dependable torque transfer in demanding shop conditions. It pairs a 7/16 inch hex screwdriver bit profile with a 7/16 inch hex shank, keeping the connection secure and helping reduce slippage during fastener work. With a 30mm (1.18 inch) overall length, it offers a compact format suited to tighter clearances while maintaining a solid working feel. High Speed Steel construction supports strength, durability, and anti-corrosive performance, and the heat-treated design reinforces both the exterior wear surface and inner core strength for long-term service. Key Benefits 7/16 inch hex shank provides a secure, stable fit in compatible holders. 7/16 inch hex screwdriver bit profile helps reduce slippage on fasteners. 30mm (1.18 inch) overall length supports work in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for tough exterior wear resistance and strong inner core. Size is stamped for permanent, quick identification in tool storage. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 3138. Designed for professional technicians, this bit focuses on fit, longevity, and easy identification in organized tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.