0.5 x 3.0mm Micro-Tech Slotted Screwdriver 122mmL
- Mfr # 5603070
- Zoro # G923583212
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5603070
- Zoro #
- G923583212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.5 x 3.0mm Micro-Tech Precision Drive 122mm Length Ergonomic Handle - 5603070 Precision Screwdriver This Micro-Tech slotted precision screwdriver is built for controlled work on small fasteners where tip fit and handling matter. The 0.5 x 3.0mm slotted tip is precision machined to help seat cleanly, while the 122mm overall length supports balance between reach and fingertip control. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term tool condition. The ergonomic handle is shaped for a comfortable, secure grip that helps reduce hand fatigue during repetitive precision tasks. Key Benefits 0.5 x 3.0mm Micro-Tech slotted tip supports accurate, controlled fastener engagement. 122mm overall length balances reach and control for detailed precision work. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance and appearance over time. Precision machined tip reduces slipping and improves fit on slotted fasteners. Ergonomic handle provides a firm connection to fasteners and steady handling. SKU: 5603070. Designed and made for professional technicians, this professional-grade screwdriver is built to perform over a lifetime of heavy use. Its combination of precision machining, durable high speed steel, and an ergonomic grip helps deliver consistent results with slotted fasteners while supporting comfort and reliability in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.