Shop GENIUS TOOLS
Create Account
27mm Hex Shank, 1 1/4in Hex Screwdriver Bit
- Mfr # 3980
- Zoro # G723582446
original price:Â $27.23 , new price: $24.51 , 9 percent off
new price:Â
$
24.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3980
- Zoro #
- G723582446
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 27mm Size, 1 1/4 Inch Hex Shank, Durable Steel Construction, Precision Fit - 3980 Professional Screwdriver Bit This 27mm hex screwdriver bit is built for consistent engagement and dependable performance in professional hand tool setups. With a 1 1/4in hex shank and clearly stamped size markings, it supports fast identification and secure fitment when tool changes need to stay efficient. Manufactured from Chromium Molybdenum Alloy Steel, the bit is designed for high strength, durability, and anti-corrosive protection. Heat treatment enhances the exterior toughness while maintaining a strong inner core, helping the bit hold up under repeated, demanding use. Key Benefits 27mm hex profile with 1 1/4in hex shank for stable, accurate fit. 55mm overall length supports compact access while maintaining controlled handling. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive material properties help resist deterioration in harsh shop environments. Heat treated for a tough exterior and strong inner core durability. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 3980. Its stamped identification and heat-treated steel build support organized, long-term use across demanding applications without compromising precision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.