Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 200mmL
- Mfr # 4835
- Zoro # G623578891
product price:Â
$
9.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4835
- Zoro #
- G623578891
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive - 4835 Professional Hand Tool Bit This 5mm hex screwdriver bit is built around a 1/4 inch hex shank for consistent fit and dependable driving. The 200mm overall length helps reach recessed fasteners while maintaining control and alignment during precision work. Manufactured from High Speed Steel and heat treated, it combines a tough exterior with strong core durability. Stamped size markings support quick identification and organized storage, and the bit meets or exceeds ANSI standards for quality expectations in professional tool environments. Key Benefits 1/4 inch hex shank design supports secure engagement with compatible holders. 5mm hex screwdriver bit profile delivers accurate fit for consistent driving. 200mm overall length improves access to deeper or hard-to-reach fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated build creates durable exterior and superior inner core strength. Permanently stamped size marking aids fast identification and tool organization. Designed for professional technicians and long-term heavy use, this precision drive bit focuses on durability, reach, and easy identification in a busy toolbox. Its High Speed Steel build and heat treatment help it hold up over time while maintaining reliable engagement with 1/4 inch hex-shank systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.