Shop GENIUS TOOLS
Create Account
17mm Hex Shank, 17mm Hex Screwdriver Bit 200mmL
- Mfr # 2857
- Zoro # G923581928
product price:Â
$
31.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2857
- Zoro #
- G923581928
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 17mm Size, Hex Shank, 200mm Length, Durable Steel Construction - 2857 Professional Hand Tool Bit This 17mm hex screwdriver bit is built for consistent fit, controlled reach, and long-term durability in demanding shop environments. With a 17mm hex shank and 200mm overall length, it helps extend access while keeping handling stable and predictable. Manufactured from high speed steel and heat treated for a tough exterior and strong inner core, it is designed to hold up under repeated professional use. Corrosion-resistant properties and permanently stamped size markings support tool longevity and fast identification in busy tool storage. Key Benefits 17mm hex shank and 17mm bit size for secure, consistent engagement. 200mm overall length (7.87 inches) adds reach while maintaining control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior wear resistance and strong inner core. Permanently stamped size markings simplify identification and reduce selection time. Meets or exceeds ANSI standards for quality and performance expectations. SKU 2857 is a professional-grade screwdriver bit designed and made for technicians who rely on tools that perform over a lifetime of heavy use. Its combination of length, stamped identification, and hardened high speed steel construction supports repeatable fastening results and organized tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.