Shop GENIUS TOOLS
Create Account
293060 / 5/16in Hex Shank, 6mm Hex Screwdriver Bit 30mmL
- Mfr # 2146
- Zoro # G123578643
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2146
- Zoro #
- G123578643
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size, 5/16 Inch Hex Shank, 30mm Length, Precision Fit - 2146 Professional Hand Tool Bit This 6mm hex screwdriver bit is built for precise engagement and consistent drive performance in professional hand tool setups. With a 5/16 inch hex shank and a compact 30mm overall length (1.18 inches), it fits securely in compatible holders and tools where control and access matter. Constructed from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed to hold up under heavy, repeated use. Size markings are stamped for quick identification during tool organization and fast selection in busy workflows. Key Benefits 6mm hex screwdriver bit with 5/16 inch hex shank for secure fit. 30mm (1.18 inch) overall length supports compact access and controlled driving. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances tough exterior with superior inner core strength. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 2146 is a professional-grade bit engineered for technicians who rely on dependable fit, long-term durability, and clear identification in their tool sets. Its compact length, heat-treated High Speed Steel build, and ANSI-aligned quality make it a practical choice for long service life in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.