Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 56mmL
- Mfr # 2335
- Zoro # G923582017
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2335
- Zoro #
- G923582017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 56mm Length Durable Steel Drive - 2335, Hex screwdriver bit This 5mm metric hex screwdriver bit is built for consistent fastener engagement with a 1/4in hex shank interface. With a 56mm overall length, it provides a compact profile that supports controlled driving and stable handling in day-to-day professional tool setups. Made from High-Speed Steel, it's designed for high strength, durability, and anti-corrosive performance. The bit size is permanently stamped for quick identification, and it meets or exceeds ANSI standards for dependable shop and field use. Key Benefits 5mm metric hex screwdriver bit fits common hex fasteners with secure engagement. 1/4in hex shank supports broad compatibility across standard bit holders. 56mm overall length balances access and control for precise driving. High-Speed Steel construction delivers high strength for repeated professional use. Anti-corrosive properties help maintain performance in demanding working environments. Stamped size marking enables fast, permanent identification in organized tool storage. Meets or exceeds ANSI standards for consistent, reliable hand tool performance. Designed for technicians and tradespeople who rely on repeatable results, this bit combines a defined 5mm hex profile with durable High-Speed Steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.