233003 / 1/4in Hex Shank, #3 Philips Screwdriver Bit 30mmL
- Mfr # 1103
- Zoro # G323580729
product price:Â
$
1.00
/ea
Sold in multiples of 7 for
$7.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1103
- Zoro #
- G323580729
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver Bit #3, 1/4 Inch Hex Shank, 30mm Length, Precision Fit, Durable Steel - 1103 Screwdriver Bit This #3 Phillips screwdriver bit is built for consistent fit and dependable performance in professional hand tool setups. It features a 1/4in hex shank and a compact 30mm (1.18in) overall length for controlled driving in general service and shop work. Manufactured from High Speed Steel and heat treated, the bit is designed to combine a tough exterior with a strong inner core. Anti-corrosive properties help maintain condition over time, and the size is stamped for quick identification during tool organization. Key Benefits #3 Phillips tip with 1/4 inch hex shank for broad compatibility. 30mm (1.18 inch) overall length supports control and efficient access. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with superior inner core strength. Permanently stamped size marking simplifies organization and fast selection. Meets or exceeds ANSI standards for dependable, consistent professional performance. SKU 1103 is designed for professional technicians who need a reliable Phillips bit that holds up under heavy use. The combination of precision fit, heat treatment, and clearly stamped size helps reduce downtime and keeps tool sets organized, while maintaining the performance expectations of professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.