Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Tamperproof Star Bit 160mmL
- Mfr # 7770
- Zoro # G023582405
original price:Â $20.51 , new price: $18.46 , 10 percent off
new price:Â
$
18.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7770
- Zoro #
- G023582405
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-70, 14mm Hex Shank, 160mm Length, High Strength, Precision Fit - 7770 Professional Screwdriver Bit This professional-grade screwdriver bit is built for tamperproof star fasteners where a precise T-70 fit and dependable torque transfer matter. The 14mm hex shank provides a solid interface with compatible tools, while the 160mm overall length adds practical reach for recessed or hard-to-access fasteners. Made from High Speed Steel and heat treated for strength, it's designed to hold up under regular shop use while resisting corrosion. Stamped size markings make identification quick when organizing drawers, carts, or tool kits. Key Benefits T-70 tamperproof star tip supports secure engagement and reduced cam-out. 14mm hex shank promotes stable retention and efficient torque transfer. 160mm overall length improves access to fasteners set deep or obstructed. High Speed Steel construction delivers high strength and long-term durability. Heat-treated design balances tough exterior wear resistance with strong inner core. Corrosion-resistant properties help maintain performance in demanding shop environments. Stamped size markings enable fast identification and cleaner tool organization. SKU: 7770.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.