Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Tamperproof Star Bit 200mmL
- Mfr # 7809
- Zoro # G923583731
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7809
- Zoro #
- G923583731
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-9 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Security Bit - 7809, Professional Screwdriver Bit This T-9 tamperproof star screwdriver bit is built for precision driving in security-style fasteners. The 1/4 inch hex shank fits common bit holders and driver systems, while the extended 200mm length improves reach and control where standard bits fall short. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings help keep sets organized and reduce time spent searching for the correct bit. Key Benefits T-9 tamperproof star profile supports controlled engagement in security fasteners. 1/4 inch hex shank fits standard holders for broad tool compatibility. 200mm overall length improves access to recessed or hard-to-reach screws. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and strong inner core for longevity. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for professional-grade consistency and performance. Built for professional technicians and heavy-use environments, this precision drive security bit combines heat-treated High Speed Steel with an extended reach format and clearly stamped identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.