Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 160mmL
- Mfr # 2736
- Zoro # G223582250
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2736
- Zoro #
- G223582250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 160mm Length Durable Steel Drive - 2736 Professional Screwdriver Bit This 6mm hex screwdriver bit is built for consistent fit, dependable reach, and long-term durability in professional hand tool setups. The 1/4in hex shank interface supports common bit holders and drives, while the 160mm (6.3in) overall length helps access fasteners in tighter or recessed areas. Manufactured from High Speed Steel with anti-corrosive properties, it is designed to maintain strength under repeated use. Size markings are stamped directly on the bit for quick identification and better tool organization during daily work. Key Benefits 1/4in hex shank fits standard bit holders for fast, secure changes. 6mm hex tip provides reliable engagement and consistent fit on fasteners. 160mm (6.3in) length improves reach and control in recessed locations. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat treated for tough exterior wear resistance and strong inner core. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Heat treatment helps balance hardness and core strength, supporting long service life in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.