Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Star Screwdriver Bit 200mmL
- Mfr # 6827
- Zoro # G923580662
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6827
- Zoro #
- G923580662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-27 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 6827, Star (Torx) Screwdriver Bit SKU: 6827. This T-27 star (Torx) screwdriver bit is built around a 1/4 inch hex shank for dependable fitment with compatible bit holders and drivers. The extended 200mm length supports improved access and control when reach is limited. Manufactured from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior with a strong inner core, and permanently stamped sizing keeps identification clear during daily tool organization. Key Benefits T-27 star tip and 1/4 inch hex shank for secure, precise drive. 200mm length helps reach fasteners in tighter or recessed spaces. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance through repeated professional use. Heat-treated design delivers tough exterior with superior inner core strength. Size stamped permanently for quick identification and better tool organization. Designed for professional technicians, this screwdriver bit focuses on consistent fit, durable materials, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.