Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 3/4in Hex Screwdriver Bit
- Mfr # 3948
- Zoro # G123582930
original price:Â $14.62 , new price: $13.16 , 9 percent off
new price:Â
$
13.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3948
- Zoro #
- G123582930
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 19mm Hex Shank, 3/4 Inch Drive, Durable Steel Construction - 3948, Hex Screwdriver Bit This 3/4 inch drive hex screwdriver bit is built for precise fit and consistent torque transfer with a 19mm hex shank. With a compact 45mm (1.77 inches) overall length, it suits tool setups where controlled reach and reliable engagement matter. Made from Chromium Molybdenum Alloy Steel, it delivers high strength, durability, and anti-corrosive properties. Heat treatment enhances exterior toughness and inner core strength, while stamped sizing supports quick, permanent identification in busy tool storage. Key Benefits 19mm hex shank and 3/4in drive interface for secure, stable engagement. 45mm overall length supports compact access and controlled handling in tight spaces. Chromium Molybdenum Alloy Steel construction for strength and long-term durability. Anti-corrosive material properties help resist wear in demanding working environments. Heat treated for a tough exterior and a strong, resilient inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of durable alloy steel, heat treatment, and clear size marking supports reliable results and efficient workflow across repeated service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.