Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Star Screwdriver Bit 125mmL
- Mfr # 6627
- Zoro # G023583327
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6627
- Zoro #
- G023583327
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-27 Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 6627 (Professional Star/Torx Driver Bit) This T-27 star screwdriver bit is built for consistent engagement with star/Torx-style fasteners when used with a 1/4in hex bit holder or compatible drive. The 125mm (4.92in) overall length helps provide added reach while maintaining control for precise fastening work. Manufactured from High Speed Steel and heat treated for a tough exterior with strong inner core support, it is designed for long-term durability. Permanent size stamping supports quick identification and better tool organization in professional environments. Key Benefits T-27 star profile helps deliver precise fit and reliable fastener engagement. 1/4in hex shank supports quick changes with common bit holders. 125mm overall length improves access while maintaining stable handling and control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design builds a tough exterior and superior inner core strength. Stamped size marking enables permanent, fast identification for organized tool setups. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 6627.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.