Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 2 Posidriv Screwdriver Bit 56mmL
- Mfr # 1312
- Zoro # G623579126
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1312
- Zoro #
- G623579126
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ2 Posidriv 1/4 Inch Hex Shank 56mm Length Precision Drive - 1312 Professional Screwdriver Bit This PZ2 Posidriv screwdriver bit is built for consistent fit and controlled fastening with a 1/4in hex shank. The 56mm (2.2in) overall length supports a practical balance of access and stability for common precision-drive tasks. Made from High Speed Steel and heat treated for long service life, the bit is designed for professional technicians who need durability and repeatable performance. Size markings are stamped for quick identification and better tool organization. Key Benefits PZ2 Posidriv profile supports accurate engagement for secure, reliable fastening. 1/4in hex shank fits compatible drivers for stable, consistent bit retention. 56mm (2.2in) length balances reach and control in tight work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated exterior improves wear resistance with a stronger inner core. Stamped size markings improve tool organization and reduce selection time. Engineered to meet or exceed American National Standards Institute requirements, this professional-grade bit focuses on long-term dependability. The combination of High Speed Steel, heat treatment, and permanently stamped size identification helps maintain performance and efficiency across repeated, heavy-use service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.