Shop GENIUS TOOLS
Create Account
203055 / 1/4in Hex Shank, 0.8 x 5.5mm Slotted Bit 30mmL
- Mfr # 1155
- Zoro # G523581335
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1155
- Zoro #
- G523581335
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.5mm, 1/4 Inch Hex Shank, 30mm Length, Precision Screwdriver Bit - 1155, Slotted Screwdriver Bit This precision slotted screwdriver bit is built for consistent fit and controlled driving in slotted fasteners. The 0.8 x 5.5mm blade size and compact 30mm length help maintain stability while working in tight or repetitive tasks where accuracy matters. Made from High Speed Steel and heat treated for toughness, it's designed for professional technicians who need durability, clear size identification, and dependable compatibility with 1/4in hex bit holders and drivers. Key Benefits 0.8 x 5.5mm slotted tip supports accurate engagement and reduced cam-out. 1/4in hex shank fits common drivers, bit holders, and tool systems. 30mm overall length balances control and access in compact spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong inner core structure. Stamped size marking enables quick, permanent identification during tool organization. Meets or exceeds ANSI standards for quality and performance consistency. With durable materials, clear markings, and a standardized 1/4in hex shank, it's a practical addition to any technician's bit selection for reliable slotted fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.