Shop GENIUS TOOLS
Create Account
11mm Hex Shank, 11mm Hex Screwdriver Bit 88mmL
- Mfr # 2551
- Zoro # G023578774
product price:Â
$
11.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2551
- Zoro #
- G023578774
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11mm Size, Hex Shank, 88mm Length, Precision Fit, Durable Construction - 2551 Professional Hex Screwdriver Bit SKU: 2551. This 11mm hex screwdriver bit is built for professional hand tool setups where consistent fit and durability matter. It features an 11mm hex shank and an overall length of 88mm (3.46 inches) for controlled reach in demanding service environments. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to handle heavy use while resisting corrosion. Permanent size stamping supports fast identification during tool changes and organized storage. Key Benefits 11mm hex shank and 11mm bit size for accurate, secure engagement. 88mm overall length balances reach and control in tight working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this bit focuses on long-term reliability and repeatable fit. Its material choice, heat treatment, and ANSI-aligned quality help maintain performance under heavy use, while the stamped sizing keeps your tool selection efficient and consistent across jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.