Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.6 x 9.0mm Slotted Bit 160mmL
- Mfr # 1790
- Zoro # G423579272
product price:Â
$
13.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1790
- Zoro #
- G423579272
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.6 x 9.0mm Size 5/16 Inch Hex Shank 160mm Length Precision Drive - 1790 Slotted Screwdriver Bit SKU: 1790. This slotted screwdriver bit is built for precision drive work where a 5/16 inch hex shank and extended 160mm reach help maintain control and access. The 1.6 x 9.0mm slotted profile supports accurate engagement for consistent fastening results. Manufactured from high speed steel and heat treated for strength, it is designed for professional technicians and heavy-use environments. Anti-corrosive properties support durability, while stamped size markings help keep tool storage and selection straightforward. Key Benefits 5/16 inch hex shank fits compatible bit holders and precision drive tools. 1.6 x 9.0mm slotted tip supports controlled fit for slotted fasteners. 160mm overall length improves reach while maintaining handling and stability. High speed steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior with a strong inner core. Permanently stamped size markings enable quick identification and better tool organization. Designed and made for professional technicians, this bit balances reach, identification, and long-term durability in a single tool. High speed steel and heat treatment help it stand up to repeated use, while clear stamped sizing supports efficient workflow in drawers, trays, or mobile tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.