Shop GENIUS TOOLS
Create Account
13mm Hex Shank, 13mm Hex Screwdriver Bit 56mmL
- Mfr # 2353
- Zoro # G623578754
product price:Â
$
6.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2353
- Zoro #
- G623578754
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 13mm Size, 1/4 Inch Hex Shank, 56mm Length, Durable Steel Construction - 2353 Professional Screwdriver Bit This 13mm hex screwdriver bit is built for consistent fit and controlled torque transfer in professional hand tool setups. With a 1/4 inch hex shank and 56mm overall length (2.2 inches), it's sized for compact access while maintaining stable engagement. Manufactured from High Speed Steel and heat treated for long-term durability, it's designed to hold up under repetitive use. Size markings are stamped for quick identification and better tool organization. Key Benefits 13mm hex screwdriver bit with 1/4 inch hex shank compatibility. 56mm overall length (2.2 inches) supports controlled, compact reach. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior with strong inner core support. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds American National Standards Institute (ANSI) standards. Designed and made for professional technicians, this bit is suited to heavy, repeatable use where reliability matters. The combination of heat treatment, durable steel construction, and clear stamped sizing helps keep work efficient and consistent across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.