Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 1 Posidriv Screwdriver Bit 125mmL
- Mfr # 1611
- Zoro # G323578573
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1611
- Zoro #
- G323578573
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ1 Posidriv Drive 125mm Length Durable Steel - 1611 Professional Screwdriver Bit This professional screwdriver bit is built for consistent engagement with PZ1 Posidriv fasteners using a standard 1/4in hex shank. The 125mm overall length provides added reach while maintaining control for shop and field work where access is limited. Manufactured from High Speed Steel and heat treated for long-term durability, it is designed to resist corrosion and hold up under repeated professional use. Size markings are stamped for quick identification and better tool organization. Key Benefits 1/4in hex shank fits common bit holders and compatible driver tools. PZ1 Posidriv drive helps reduce cam-out and supports secure screw engagement. 125mm overall length improves reach for recessed or hard-to-access fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior with a strong inner core. Stamped size identification supports fast selection and organized tool storage. SKU 1611 is intended for technicians who need a dependable, clearly marked bit that holds up to heavy use. With professional-grade construction, ANSI-aligned quality, and a corrosion-resistant High Speed Steel build, it supports accurate fastening performance while maintaining durability across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.