10mm Hex Shank, 10mm Hex Screwdriver Bit 125mmL
- Mfr # 4650
- Zoro # G223583226
product price:Â
$
13.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4650
- Zoro #
- G223583226
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 125mm Length, Durable Steel Construction - 4650 Professional Screwdriver Bit This professional screwdriver bit is built for technicians who need a precise 10mm hex fit and dependable engagement. With a 10mm hex shank and 125mm overall length (4.92 inches), it provides reach while maintaining control for consistent work. Manufactured from high speed steel and heat treated for durability, it is designed to hold up under heavy, repeated use. Size markings are stamped for quick identification and improved tool organization in busy shop environments. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for secure fit. 125mm overall length (4.92 inches) supports reach in tight access areas. High speed steel construction provides strength and anti-corrosive protection. Heat-treated design creates tough exterior with strong inner core durability. Permanently stamped size marking enables fast identification and better organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for long-term service, this bit combines hardened construction with clear size identification to support efficient tool selection and reliable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.