Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Wobble Hex Bit 88mmL
- Mfr # 5514
- Zoro # G523581298
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5514
- Zoro #
- G523581298
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble 7/32 Inch, 1/4 Inch Hex Shank, 88mm Length, Precision Drive, Durable Construction - 5514 Hex Bit Screwdriver Accessory This wobble hex screwdriver bit is built for accurate hex driving with a 7/32 inch tip and a 1/4 inch hex shank. The 88mm overall length provides useful reach while keeping good control, making it a practical addition to professional hand tool setups. Constructed from high speed steel and heat treated for a tough exterior with strong inner core support, it's designed for long-term durability. Size markings are stamped for quick identification, and the bit meets or exceeds ANSI standards for consistent performance. Key Benefits 7/32 inch wobble hex tip improves fastener engagement and driving versatility. 1/4 inch hex shank fits common bit holders and screwdriver bit drives. 88mm length balances added reach with steady control in tighter areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior and strong core for longevity. Stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for professional-grade quality and performance. SKU 5514 is designed and made for professional technicians and sustained heavy use. With durable high speed steel, heat treatment for long service life, and permanently stamped sizing, it supports efficient, organized work while maintaining the precision expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.