Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 8mm Hex Screwdriver Bit 200mmL
- Mfr # 4848
- Zoro # G723580350
product price:Â
$
13.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4848
- Zoro #
- G723580350
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size 5/16 Inch Hex Shank 200mm Length Durable Steel - 4848 Professional Hand Tool Bit This hex screwdriver bit is built for professional technicians who need consistent fit and long-term durability in daily service work. It uses a 5/16 inch hex shank with an 8mm hex tip, plus an extended 200mm overall length to help reach fasteners in tighter or recessed areas. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to handle heavy use while maintaining anti-corrosive properties. The bit size is permanently stamped for quick identification during tool organization and setup. Key Benefits 8mm hex screwdriver bit with 5/16 inch hex shank for broad compatibility. 200mm overall length supports reach into recessed areas and hard-to-access fasteners. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a strong inner core. Permanently stamped size marking simplifies identification and tool organization on the job. Meets or exceeds American National Standards Institute (ANSI) standards for quality. SKU 4848 is a professional-grade choice for technicians who rely on standardized, durable hand tool bits. With its extended length, clearly stamped size, and High Speed Steel build, it supports repeatable results while keeping your setup organized and compliant with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.