Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 8mm Hex Screwdriver Bit 30mmL (# 263080)
- Mfr # 2138
- Zoro # G723578586
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2138
- Zoro #
- G723578586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size 1/4 Inch Hex Shank 30mm Length Durable Steel - 263080 Professional Hex Screwdriver Bit This 8mm hex screwdriver bit is built for consistent fastening performance with a 1/4in hex shank and a compact 30mm overall length. It fits standard 1/4in hex bit holders and drivers, while the stamped size marking supports quick identification during tool selection and storage. Manufactured from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive properties. Heat treatment adds a tough exterior and strong inner core for long-term professional use, and the bit meets or exceeds ANSI standards for dependable results. Key Benefits 1/4in hex shank provides compatibility with common bit holders and drivers. 8mm hex screwdriver bit supports precise engagement for consistent fastening results. 30mm overall length helps access tight spaces without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for professional-grade quality and reliability. Its durable steel construction, heat treatment, and clear size identification help maintain efficiency and consistency across ongoing service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.