Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Star Screwdriver Bit 125mmL
- Mfr # 6630
- Zoro # G523584473
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6630
- Zoro #
- G523584473
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-30 Size 1/4 Inch Hex Shank 125mm Length Durable S2 Steel Drive - 6630 Professional Bit This T-30 star screwdriver bit is built for consistent fit and controlled fastening with drivers that accept a 1/4 inch hex shank. The 125mm overall length helps with access and reach while maintaining stability during use. Made from High Speed Steel and heat treated for durability, it is designed for professional technicians who rely on long-lasting hand tool accessories. Size markings are stamped for fast identification in tool storage and on the job. Key Benefits T-30 star tip and 1/4 inch hex shank for secure driver fit. 125mm overall length balances reach, control, and access in tight spaces. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with strong inner core support. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for quality expectations and consistent performance. SKU: 6630. This professional-grade star screwdriver bit is designed to stand up to heavy, repeated use while maintaining reliable engagement with T-30 fasteners. Its combination of length, heat treatment, and clear size stamping makes it a dependable choice for organized tool setups and precision fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.