Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 200mmL
- Mfr # 2849
- Zoro # G523579615
product price:Â
$
16.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2849
- Zoro #
- G523579615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 200mm Length, Durable Steel Construction - 2849, Professional Hex Screwdriver Bit SKU: 2849. This 9mm hex screwdriver bit is built for controlled fastening where extra reach helps you stay aligned on the fastener. With a 200mm (7.87 inch) overall length and a 9mm hex shank, it fits professional workflows that demand consistent engagement and dependable handling. Manufactured from High Speed Steel and heat treated, it balances a tough exterior with strong inner core strength. Permanent size stamping supports fast identification and tool organization, while anti-corrosive properties help the bit maintain durability over extended service. Key Benefits 200mm overall length improves access while maintaining control and stability. 9mm hex shank and 9mm hex bit profile for consistent fitment. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated design provides tough exterior and strong inner core strength. Size is stamped permanently for quick identification and better organization. Designed and made for professional technicians, this bit is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.