Shop GENIUS TOOLS
Create Account
10mm Hex Shank, T-55 Star Screwdriver Bit 160mmL
- Mfr # 6755
- Zoro # G123582114
original price:Â $12.71 , new price: $11.44 , 9 percent off
new price:Â
$
11.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6755
- Zoro #
- G123582114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-55 Size 10mm Hex Shank 160mm Length Durable S2 Steel Drive - 6755 Professional Screwdriver Bit Built for professional hand-tool kits, this T-55 star screwdriver bit uses a 10mm hex shank and an extended 160mm overall length for improved access and leverage on hard-to-reach fasteners. Size markings are stamped for quick, permanent identification during setup and changeovers. Constructed from high speed steel and heat treated, the bit is designed for high strength, durability, and anti-corrosive performance. Key Benefits T-55 star screwdriver bit profile supports consistent engagement on matching fasteners. 10mm hex shank design fits compatible holders and drive tools securely. 160mm overall length helps reach recessed or obstructed fastener locations. High speed steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size markings enable fast selection and reduce mix-ups in tool storage. Meets or exceeds ANSI standards for dependable performance in professional use. SKU 6755 is intended for technicians who need a long-reach, T-55 star bit that stays organized, withstands heavy use, and holds up in demanding shop conditions. With heat treatment, corrosion resistance, and ANSI-aligned quality expectations, it's a dependable choice for maintaining consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.