Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex shank, Heavy duty impact bit holder
- Mfr # 463610
- Zoro # G523584237
original price:Â $12.05 , new price: $10.85 , 9 percent off
new price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463610
- Zoro #
- G523584237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 5/16 Inch Hex Shank 1/2 Inch Drive Heavy Duty - 463610 Impact Bit Holder This heavy-duty impact bit holder is built for 1/2in drive tools and accepts 5/16in hex shank impact bits. Its compact 36mm (1.42in) overall length helps keep setups tight while maintaining a secure, reliable fit where impact-rated strength matters. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength, durability, and anti-corrosive performance. A heat-treated construction with oil quenching and a matte black oxide coating supports a tough exterior and strong core for long-term professional use. Key Benefits Fits 1/2in drive tools and holds 5/16in hex shank impact bits securely. 36mm (1.42in) overall length keeps the setup compact and controlled. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated via oil quenching for a tougher exterior and stronger inner core. Matte black oxide coating adds protection and a professional, non-glare finish. Size is stamped for permanent, fast identification during tool organization. Built to meet or exceed ANSI standards, this bit holder supports consistent performance in heavy-use applications. SKU: 463610.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.