Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, Bit Holder With Soft Grip Handle
- Mfr # 506+2982
- Zoro # G823582186
product price:Â
$
10.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+2982
- Zoro #
- G823582186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder with Soft Grip Handle, 1/4 Inch Hex Shank, Comfortable Non-Slip Grip, Durable Construction - 506+2982 Professional Bit Holder This professional bit holder is built for controlled bit driving and dependable daily use. It features a 1/4in hex shank for compatibility with standard 1/4in bits and an overall length of 110mm to balance reach with precise handling. Designed for demanding shop conditions, the heavy duty construction includes a treated shaft for increased strength and durability. The ergonomic soft grip handle supports secure, non-slip handling to help maintain control and reduce hand fatigue during repeated fastening tasks. Key Benefits 1/4in hex shank accepts standard bits for broad jobsite compatibility. 110mm overall length offers reach while staying compact for tight areas. Treated shaft increases strength and durability for tough, repeated applications. Ergonomic soft grip handle improves comfort and supports confident control. Non-slip grip helps reduce hand fatigue during extended fastening work. Meets or exceeds ANSI standards for consistent, professional expectations. SKU 506+2982 is engineered for professional technicians who need reliable tool performance over heavy use. With ANSI-aligned quality, a durable treated shaft, and a comfortable soft grip handle, it's a practical bit holder choice for precision fastening tasks where control and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.