Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, Bit Holder With Soft Grip Handle (long)
- Mfr # 506+2988
- Zoro # G323579693
product price:Â
$
17.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+2988
- Zoro #
- G323579693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder with Soft Grip Handle, 1/4 Inch Hex Shank, Long Reach, Comfortable Non-Slip Grip - 506+2988 Bit Holder This long-reach bit holder is built for controlled driving and bit changes in tight or recessed areas. With a 1/4in hex shank and an overall length of 110mm, it fits standard hex bits while adding extra reach and stability for day-to-day professional work. The treated shaft supports heavy-duty durability, and the ergonomic soft grip handle helps maintain a secure, non-slip hold. Key Benefits 1/4in hex shank accepts common hex bits for versatile fastening tasks. 110mm overall length provides long reach into tight or recessed spaces. Treated shaft increases strength for heavy-duty applications and long service life. Ergonomic soft grip handle improves comfort and reduces hand fatigue. Non-slip grip supports better control for steady, accurate bit driving. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 506+2988. Designed and made for professional technicians, this bit holder balances reach, grip comfort, and durability in a simple hand tool that holds up under repeated use. It's a practical addition to any professional hand tools setup where controlled access and dependable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.