Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, Magnetic Bit Holder With Handle
- Mfr # 280060
- Zoro # G423581916
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280060
- Zoro #
- G423581916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Magnetic Bit Holder with Handle 1/4 Inch Hex Shank Drive, Secure Grip, Durable Construction - 280060 professional bit holder The Genius Tools Magnetic Bit Holder with Handle 1/4 Inch Hex Shank Drive, Secure Grip, Durable Construction - 280060 is built for controlled bit handling in daily professional work. The magnetic bit holder helps keep driver bits in place, while the handle supports a steady, comfortable grip for consistent alignment. With a compact 60mm overall length and a standard 1/4in hex shank, it integrates easily with common drivers and drill/driver setups. Its Chromium-vanadium Steel Alloy construction is selected for strength and durability, with anti-corrosive properties to help maintain performance over time. Key Benefits Magnetic bit holder helps keep bits secure during frequent installations. Handle provides a stable, comfortable grip for controlled bit positioning. 1/4in hex shank fits many standard drills and driver tools. 60mm overall length balances reach, access, and precise control in tight areas. Chromium-vanadium steel alloy supports high strength and long service life. Anti-corrosive properties help resist wear and corrosion in demanding environments. Designed for professional technicians, this bit holder focuses on reliability, consistent fit, and durability for repeated use. The combination of magnetic retention, a supportive handle, and ANSI-aligned build quality helps reduce bit slippage and improves tool control without adding bulk to your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.