Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4inHex Bit Holder, 35mmL
- Mfr # 283508
- Zoro # G523582134
original price:Â $7.57 , new price: $6.81 , 10 percent off
new price:Â
$
6.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 283508
- Zoro #
- G523582134
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 1/4 Inch Hex 1/4 Inch Drive 35mm Length Durable Steel Construction - 283508 bit holder This 1/4in drive bit holder is built for secure bit retention and controlled handling in compact work areas. With a 35mm (1.38in) overall length, it fits where longer holders can be awkward, while still providing a stable interface between a 1/4in drive tool and 1/4in hex bits. Constructed from chromium-vanadium steel alloy for strength and anti-corrosive performance, it's designed for repeated professional use. Size markings are stamped for clear, permanent identification when organizing sockets and accessories. Key Benefits 1/4in drive to 1/4in hex interface for common bit compatibility. 35mm (1.38in) length supports access and control in tight spaces. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive material properties help maintain performance in harsh shop conditions. Detent design enables quick bit installation and removal without excessive effort. Knurled body grip improves hand handling and reduces slipping during positioning. Stamped size marking supports faster identification and more organized tool storage. SKU: 283508. A practical, professional-grade accessory for technicians who need a compact, durable bit holder that stays easy to identify and handle over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.