Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Hex shank, Heavy duty impact bit holder
- Mfr # 262808
- Zoro # G123578605
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262808
- Zoro #
- G123578605
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Hex Shank Heavy Duty 1/4 Inch Drive Durable Construction - 262808 Impact Bit Holder This heavy duty impact bit holder is built for 1/4in Hex Shank impact bits and a 1/4in drive interface in a compact 25mm (0.98in) overall length. It's designed to provide a secure, stable connection for impact driving tasks where durability and consistent fit matter. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. The holder is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and superior inner core strength. Sizes are stamped for permanent identification to support faster tool selection and better organization. Key Benefits 1/4in drive size fits 1/4in Hex Shank impact bits securely. Compact 25mm (0.98in) length helps access tight working spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding environments. Oil-quenched heat treatment improves core strength for professional heavy use. Matte black oxide coating adds a tough exterior surface for longevity. Permanently stamped sizing supports quick identification and organized tool storage. Built to meet or exceed ANSI standards, this professional-grade holder is intended for technicians who rely on tools for daily, heavy use. SKU: 262808.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.