Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PH 1 - 0.6x4.0 Reversible blade
- Mfr # 502114
- Zoro # G923584349
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502114
- Zoro #
- G923584349
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PH1, 0.6x4.0 mm, 1/4 Inch Hex Shank, Precision Drive, Durable Construction - 502114, Reversible Screwdriver Blade This reversible screwdriver blade is built for precision driving with a PH1 tip and a 0.6 x 4.0 mm blade profile. The 1/4in hex shank format supports quick, secure fitment in compatible drivers and holders, helping keep setups consistent across hand tools and bit-ready handles. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long service life in professional environments. The treated shaft and heavy-duty construction focus on strength and durability for repeated use. Key Benefits 1/4in hex shank improves compatibility with common bit holders and handles. PH1 and 0.6 x 4.0 mm reversible blade supports varied fastening tasks. 180mm overall length balances reach and control in tight work areas. Chromium-vanadium steel alloy provides strength with anti-corrosive protection. Treated shaft and heavy-duty design increase durability under demanding applications. Meets or exceeds ANSI standards for dependable quality and performance. SKU 502114 is designed for professional technicians who need consistent fit, durability, and reliable material performance. With a reversible blade format, 1/4in hex shank, and corrosion-resistant Cr-V steel construction, it helps reduce tool changes while maintaining precision and long-term reliability in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.