Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T50 Tamperproof Star Bit 56mmL
- Mfr # 7350
- Zoro # G123584583
product price:Â
$
3.45
/ea
Sold in multiples of 2 for
$6.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350
- Zoro #
- G123584583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T50 Size, 5/16 Inch Hex Shank, 56mm Length, Secure Fit, Durable Construction - 7350 Professional Screwdriver Bit This tamperproof star (Torx-style) screwdriver bit is built for consistent engagement on T50 fasteners where a secure fit matters. The 5/16 inch hex shank supports stable bit retention, while the 56mm overall length helps balance reach with control. Manufactured from High Speed Steel and heat treated for long-term durability, it also features stamped size markings for quick identification in a busy tool setup. Key Benefits T50 tamperproof star tip provides secure engagement and reliable torque transfer. 5/16 inch hex shank fits compatible holders for steady, consistent driving. 56mm overall length balances access and control in common fastening tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design supports a tough exterior with strong inner core. Stamped size marking enables fast identification and better tool organization. SKU 7350 is designed for professional technicians who need a dependable tamperproof bit that holds up under heavy use. With durable materials, clear size identification, and a heat-treated build, it supports repeated fastening work while maintaining fit and performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.