Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PH 1 - PH 2 Reversible blade
- Mfr # 502212
- Zoro # G123584194
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502212
- Zoro #
- G123584194
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PH1-PH2 1/4 Inch Hex Shank Dual-Ended Design - 502212, Professional Screwdriver Blade This reversible screwdriver blade is built for professional hand tool use where fast bit changes, consistent fit, and long service life matter. The dual-ended PH1/PH2 design covers common Phillips screw sizes in one blade, while the 1/4in hex shank supports secure engagement with compatible drivers and handles. With an overall length of 180mm (7.09 inches), it balances reach and control for day-to-day shop work. The blade is made from Chromium-vanadium Steel Alloy for strength and durability, with anti-corrosive properties to help maintain performance over time. Key Benefits Dual-ended PH1/PH2 reversible blade reduces tool changes between common Phillips sizes. 1/4in hex shank provides a secure fit with compatible drivers and accessories. 180mm overall length supports controlled reach for tight or recessed fasteners. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive material properties help resist wear and maintain long-term reliability. Treated shaft and heavy-duty design handle tough applications and repeated daily use. SKU 502212 is designed for professional technicians who need dependable performance from a screwdriver blade under heavy use. Its combination of reversible Phillips tips, a stable hex shank interface, and durable alloy steel construction makes it a practical choice for maintaining consistent results across demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.