Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Wobble Hex Bit 56mmL
- Mfr # 5310
- Zoro # G523579363
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5310
- Zoro #
- G523579363
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 5/32 Inch Wobble Style 1/4 Inch Hex Shank 56mm Length Durable Steel Drive - 5310 Professional Screwdriver Bit This professional screwdriver bit combines a 1/4in hex shank with a 5/32in wobble hex profile for secure engagement and controlled torque transfer. The 56mm overall length (2.2 inches) helps balance reach and handling when access is limited. Built from High Speed Steel with anti-corrosive properties, it is designed for high strength and durability in daily shop conditions. Heat treatment adds a tough exterior with a strong inner core, supporting long-term, professional use. Size markings are stamped for quick, permanent identification during tool organization. Key Benefits 1/4in hex shank fits common bit holders and driver tools securely. 5/32in wobble hex design improves fastener access with better angle tolerance. 56mm (2.2in) overall length balances reach and control in tighter work areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated for a tough exterior and strong inner core for longevity. Size is permanently stamped for fast identification and better tool organization. SKU: 5310. This bit is made for professional technicians who need consistent fit, reliable material strength, and easy size identification. Its combination of wobble-style hex geometry, heat-treated construction, and ANSI-level performance helps support repeatable results across heavy-use environments without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.