Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/64in Hex Screwdriver Bit 160mmL
- Mfr # 3705
- Zoro # G123582657
original price:Â $7.42 , new price: $6.68 , 9 percent off
new price:Â
$
6.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3705
- Zoro #
- G123582657
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/64 Inch Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 3705 Hex Screwdriver Bit This 5/64in hex screwdriver bit is built for accurate fastener engagement with a 1/4in hex shank for broad compatibility. The 160mm (6.3in) overall length provides added reach while maintaining control, making it easier to work in recessed or obstructed areas without sacrificing precision. Constructed from High Speed Steel and heat treated for a durable exterior and strong inner core, it's designed to hold up under professional, repeat-use conditions. Permanent, stamped size markings support faster tool identification and better organization in a busy tool setup. Key Benefits 1/4in hex shank fits common drivers, extensions, and quick-change holders. 5/64in hex tip delivers precise fit for accurate, repeatable fastening. 160mm (6.3in) length improves reach while keeping steady, controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design supports a tough exterior and strong inner core. Stamped size markings enable quick identification and long-term tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Built to perform over heavy use, it balances reach, identification, and material strength for dependable precision work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.