Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 2 Posidriv Screwdriver Bit 30mmL (Old Item # 253002)
- Mfr # 1212
- Zoro # G423582432
product price:Â
$
1.17
/ea
Sold in multiples of 6 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1212
- Zoro #
- G423582432
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ2 Posidriv 1/4 Inch Hex Shank 30mm Length Durable Steel Drive - 1212 Professional Screwdriver Bit SKU: 1212. This PZ2 Posidriv screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. The 30mm (1.18in) overall length keeps the bit compact for access in tight work areas while maintaining dependable engagement in the fastener. Constructed from High Speed Steel, it's designed for high strength, durability, and anti-corrosive performance. Heat treatment supports a tough outer surface with a strong inner core, aligning with professional-grade expectations and ANSI standards for reliable shop use. Key Benefits PZ2 Posidriv tip with 1/4in hex shank for broad driver compatibility. 30mm (1.18in) overall length supports access and control in confined spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and strong core for long service life. Size is permanently stamped for quick identification and easier tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this bit focuses on durability, clear size identification, and repeatable performance. Its combination of High Speed Steel and heat treatment helps it hold up under heavy use while maintaining reliable fit and corrosion resistance in everyday tool storage and handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.