Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 200mmL
- Mfr # 4836
- Zoro # G623583666
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4836
- Zoro #
- G623583666
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 200mm Length Precision Drive - 4836 Professional Bit Tool This 6mm hex screwdriver bit is built for precise driving with a 1/4in hex shank interface and an extended 200mm overall length. It is designed to help maintain control while reaching fasteners in deeper or harder-to-access locations. Manufactured from high speed steel and heat treated for strength, it combines durability with anti-corrosive properties. The bit size is permanently stamped for quick identification during tool organization and daily workflow. Key Benefits 1/4in hex shank fits compatible drivers and bit holders for fast changes. 6mm hex tip provides a consistent fit for accurate fastening engagement. 200mm overall length improves reach in recessed or obstructed fastening points. High speed steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Permanently stamped size marking supports quick identification and cleaner tool organization. Meets or exceeds ANSI standards for performance expectations in professional environments. With its extended length, heat-treated high speed steel build, and clear size marking, it is suited to repeat service work where durability, reach, and consistent bit engagement matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.