Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 30mmL
- Mfr # 4133
- Zoro # G223581055
product price:Â
$
1.66
/ea
Sold in multiples of 4 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4133
- Zoro #
- G223581055
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 4133 Professional Bit This 3mm hex screwdriver bit is built for precise fastening with a standard 1/4in hex shank and a compact 30mm overall length (1.18 inches). Its short profile helps maintain control while fitting into tight work areas where longer bits can be awkward. Manufactured from High Speed Steel and heat treated, it combines a tough exterior with a strong inner core for long service life. Stamped size markings support quick identification and consistent tool organization in professional kits. Key Benefits 1/4in hex shank for secure, quick compatibility with drivers and adapters. 3mm hex tip supports accurate engagement for consistent precision drive performance. 30mm (1.18in) overall length improves access and control in tight spaces. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat treated design provides a tough exterior with superior inner core strength. Stamped size marking enables permanent identification and faster tool organization. SKU: 4133. Designed for professional technicians and built for heavy use, this bit focuses on reliable fit, durable steel construction, and easy identification. The combination of heat treatment and anti-corrosive High Speed Steel helps maintain performance over time in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.