Shop GENIUS TOOLS
Create Account
9/16in Hex Shank, 9/16in Hex Screwdriver Bit 200mmL
- Mfr # 3836
- Zoro # G123579336
product price:Â
$
27.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3836
- Zoro #
- G123579336
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/16 Inch Size, 9/16 Inch Hex Shank, 200mm Length, Durable Construction - 3836 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for technicians who need reliable fit, reach, and durability in daily service work. The 9/16in hex screwdriver bit profile and 9/16in hex shank help deliver consistent engagement and controlled drive performance. Constructed from High Speed Steel and heat treated for a tough exterior with a strong core, it's designed to hold up under heavy use while offering anti-corrosive properties. Permanent size stamping supports faster identification and cleaner tool organization in the shop or field. Key Benefits 9/16in hex screwdriver bit profile provides dependable engagement for compatible fasteners. 9/16in hex shank fits common holders for stable torque transfer. 200mm (7.87in) overall length adds reach for recessed or hard-to-access areas. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design supports a tough exterior and strong inner core. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards for professional-grade consistency and quality. Designed and made for professional technicians, this bit balances long service life with practical shop-friendly details such as stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.