Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Pentacle Bit 30mmL
- Mfr # 5010
- Zoro # G923582437
product price:Â
$
2.15
/ea
Sold in multiples of 3 for
$6.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5010
- Zoro #
- G923582437
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-10 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 5010 Professional Screwdriver Bit This T-10 pentacle screwdriver bit is built for controlled fastening where fit, durability, and repeatable results matter. The 1/4in hex shank supports quick changes in compatible drivers, while the 30mm overall length helps maintain access and stability in compact work areas. Constructed from High Speed Steel and heat treated, it's designed to maintain strength under professional use. Permanent size stamping supports fast identification during setup and tool organization, helping keep your bit selection consistent and easy to manage. Key Benefits T-10 pentacle bit with 1/4in hex shank for secure tool engagement. 30mm overall length supports precision work and controlled reach in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated exterior improves wear resistance with a strong inner core structure. Stamped size markings provide permanent identification for faster selection and organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU: 5010. Designed and made for professional technicians, this bit focuses on dependable fit, long-term durability, and easy identification in daily service environments. Its compact length and hardened construction make it a practical addition to any precision drive assortment where consistency and tool control are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.