Shop GENIUS TOOLS
Create Account
1/4 in Hex Shank, M6 Triple Square Bit 56mmL
- Mfr # 8306
- Zoro # G525062276
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8306
- Zoro #
- G525062276
- UPC #
- 193016120579
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit M6 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 8306 Professional Screwdriver Bit This professional screwdriver bit pairs an M6 triple square drive with a 1/4 in hex shank for broad compatibility with bit holders and drivers. The 56mm (2.2 in) overall length provides controlled reach for fastening work where fit and alignment matter. Made from High Speed Steel, the bit is built for high strength and durability while offering anti-corrosive properties. Heat treatment adds a tough outer surface and a strong inner core, supporting long service life in demanding professional environments. Key Benefits M6 triple square bit with 1/4 in hex shank for secure driver fit. 56mm (2.2 in) overall length balances reach, access, and control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated for tough exterior and superior inner core strength. Stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for consistent professional performance expectations. SKU 8306 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Clear size identification helps reduce downtime, while the hardened, corrosion-resistant steel construction supports reliable precision driving across repeated fastening cycles.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.