Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Star Screwdriver Bit 125mmL
- Mfr # 7608
- Zoro # G323584321
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7608
- Zoro #
- G323584321
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-8 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 7608 Professional Screwdriver Bit This T-8 star screwdriver bit is built for precise fastener engagement with a 1/4 inch hex shank for broad driver compatibility. The 125mm overall length helps balance reach and control when working on detailed assemblies or recessed screws. Constructed from High Speed Steel and heat treated, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization. Key Benefits T-8 star tip and 1/4 inch hex shank suit common bit holders. 125mm (4.92 inch) length improves access while maintaining stable control. High Speed Steel construction provides strength, wear resistance, and durability. Anti-corrosive properties help protect the bit during long-term storage and use. Heat treated for a tough exterior with a stronger, durable inner core. Stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this precision screwdriver bit is built to perform under heavy, repeated use while maintaining reliable fit and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.