1/4in Hex Shank, T-8 Tamperproof Star Bit 30mmL
- Mfr # 7108
- Zoro # G023584645
product price:Â
$
1.46
/ea
Sold in multiples of 5 for
$7.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7108
- Zoro #
- G023584645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-8 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 7108 Screwdriver Bit This T-8 tamperproof star screwdriver bit is built for controlled, precise driving in fasteners that require a security-style star profile. The 1/4in hex shank fits standard bit holders and drivers, while the 30mm (1.18in) overall length helps maintain stability in compact work areas. Constructed from High Speed Steel and heat treated for a tough outer surface and strong inner core, this bit is designed to hold up under repeated professional use. The size is stamped directly on the bit for quick identification and better organization in toolboxes and bit sets. Key Benefits T-8 tamperproof star profile supports secure engagement with security-style fasteners. 1/4in hex shank fits common drivers, extensions, and bit holders. 30mm (1.18in) length offers control and access in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances tough exterior wear resistance and strong core. Stamped size marking enables fast identification and cleaner tool organization. SKU: 7108. Designed for professional technicians, this precision bit focuses on consistent fit, long-term durability, and straightforward identification. The combination of High Speed Steel, heat treatment, and ANSI-aligned quality helps maintain reliable performance across heavy use while resisting corrosion in typical shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.