Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Pentacle Bit 88mmL
- Mfr # 5410
- Zoro # G423583897
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5410
- Zoro #
- G423583897
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-10 1/4 Inch Hex Shank 88mm Length Precision Drive High-Quality Steel - 5410 Screwdriver Bit This T-10 pentacle screwdriver bit is built for precise driving where consistent fit and durability matter. The 1/4in hex shank makes it compatible with standard bit holders and drivers, while the 88mm overall length helps improve access and control during detailed fastening tasks. Manufactured from High Speed Steel and heat treated for strength, this bit is designed for professional technicians who rely on dependable performance under heavy use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-10 pentacle bit with 1/4in hex shank for broad driver compatibility. 88mm overall length balances reach and control in tight working areas. High Speed Steel construction supports high strength, durability, and corrosion resistance. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size markings provide permanent, easy-to-read identification in storage. Meets or exceeds ANSI standards for consistent performance and reliability. SKU: 5410. Designed for long service life in professional environments, this bit focuses on practical details: standardized fitment, clear identification, durable materials, and heat-treated strength. It is a straightforward choice when you need a reliable pentacle T-10 bit that holds up across repeated fastener engagements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.